Beli air nipper di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NILE Air Nipper
    52%
    Mulai

    Rp3.099.900

    NILE Air Nipper
    Deskripsi:
    -By cutting blades at all production factory, cutting and crimping can be performed.
  2. Muromoto Tekko Air Nipper (Body Only)
    Mulai

    Rp5.599.900

    Muromoto Tekko Air Nipper (Body Only)
    Deskripsi:
    You can use it widely in standard type.Moreover, we can save labor for various work by devising the replacement blade. We are widely used in standard type.It is easy to handle for women, and laborsaving of various work can be done by ingenuity of replacement blades.Useable: MR 3: It is a super small pencil type.Suitable for cutting lead wire and precision resin.MR5: Light weight, compact size, especially for women. MR 7: General orientation type. MR 10: Standard type.MR10A: Small and powerful type. MR 20: Medium type, easy to handle, easy caulking, bending and other applications with a wide range of application.MR30A: In addition to cutting by replacing the blade, it is a wide range of applications such as crimping, bending, crushing, perforation and so on. MR50A: It is a strong type. You can cut, caulk, and crush.
    atribut:
    • Hose Connection Diameter: G1/4male screw
    • Working Pressure: 0.5 to 0.6MPa
  3. Vessel Air nipper blade (horizontal single-edged/carbide)
    Mulai

    Rp5.799.900

    Vessel Air nipper blade (horizontal single-edged/carbide)
    Deskripsi:
    A straight blade for cutting metal with a 90-degree bent tip. Effective when the space is narrow and limited, making it difficult for nippers to fit in. The carbide blade is brazed for improved durability.
    atribut:
    • Blade Opening at the Tip (mm): e:5
    • Dimension A (mm): 28
    • Dimension B (mm): 7
    • Dimension C (mm): 4
    • Dimension F (mm): 13
    • Drilling Capacity Diameter (DIAmm): (Copper wire) 1.0, (Iron wire) 0.5
    • Effective Length (mm): d:12
    • Mass of Main Unit (g): 31
    • Overall Length L (mm): 35.5
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Shape: Sword specifications: Straight (flat)
    • Suitable Model: GT-NS3/NR3/N3/NL3
  4. Vessel F-type air nipper (Pemotong Pneumatik)
    Mulai

    Rp3.199.900

    Vessel F-type air nipper (Pemotong Pneumatik)
    Deskripsi:
    A comprehensive series perfect for cutting wires! Fixed horizontal air nipper without sliding function We have expanded our F-type air nipper series. The lineup has been expanded to include the 03 and 25 models, which were previously available as slide types. Conventional blades can be used, and replacement blades can be used with standard NY series blades. We also offer an expanded range of blades suitable for cutting metal wire.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Air Pressure (MPa): 0.4~0.5
  5. Vessel Air Nipper Standard Blade for Metal (Kepala Tang Potong)
    Mulai

    Rp789.900

    Vessel Air Nipper Standard Blade for Metal (Kepala Tang Potong)
    Deskripsi:
    AS type: Standard type, this is a general set of blades used for cutting copper wire and steel wireHS type: Improved durability with brazed high-speed steel
    atribut:
    • Material: Special alloy steel
  6. Vessel Square Air Nippers (Pemotong Pneumatik)
    Mulai

    Rp2.399.900

    Vessel Square Air Nippers (Pemotong Pneumatik)
    atribut:
    • Hose Coupling: Rc1/8
  7. Vessel Nippers for Plastic Air Thin Straight Blade (Tang Potong)
    Mulai

    Rp2.299.900

    Vessel Nippers for Plastic Air Thin Straight Blade (Tang Potong)
    Deskripsi:
    AJ type: This is a set of vertical blades with an unbeveled cutting edge for plastic. You can apply it at a right angle to the gate.
    atribut:
    • Material: Special alloy steel
  8. MINITOR Straight cord (7P)
    Mulai

    Rp1.299.900

    MINITOR Straight cord (7P)
    Deskripsi:
    This is a dedicated cord that connects the DC output terminal of the power pack to the Ver.3 handpiece and motor 7PIN.
    atribut:
    • Overall Length (m): 1.5
  9. Vessel Slide Air Nipper Vertical Pull Type (Pemotong Pneumatik)
    Mulai

    Rp4.799.900

    Vessel Slide Air Nipper Vertical Pull Type (Pemotong Pneumatik)
    Deskripsi:
    It is attached to the gate cutting robot to perform gate cutting work. Since it cuts in close contact with the workpiece, it has excellent finishing accuracy. Blade opening can be adjusted. Compact type, even if the gate pitch is 20mm, it can be easily handled. Slide stroke can be freely selected (0 to 3 mm, NT20 0 to 8 mm).
    atribut:
    • Cutting Capacity ABS Resin (mm): 1.5
    • Pressure (N): 147
    • Dimensions (Width W x Depth D x Height H) (mm): 19×62×71.1
    • Air Consumption per Time (cm³): 27
    • Mounting Hole (A x B): 14x43
    • TRUSCO Number: 465-0743
    • Working Air Pressure Range (MPa): 0.4 to 0.5
  10. TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp109.900

    TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)
    Deskripsi:
    TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyurethene
    atribut:
    • Size (mm): 5x8
    • Dimension 2 (mm): 50
    • Dimension 3 (mm): 150
    • Dimension 4 (mm): 450
  11. Vessel Slide Air Nipper Blade for Horizontal Type Straight Blade for Resin with Carbide Tip (Kepala Tang Potong)
    Mulai

    Rp2.099.900

    Vessel Slide Air Nipper Blade for Horizontal Type Straight Blade for Resin with Carbide Tip (Kepala Tang Potong)
    Deskripsi:
    Adopting special alloy steel as the material, it is suitable for cutting general steel wire and resin. It is effective in places where there is a distance between the nipper and the gate cut part of the work.
    atribut:
    • Blade Shape: Reverse blade
  12. Kenko Scissors (Gunting Kertas)
    Rating:
    100% of 100
    (41)
    Mulai

    Rp8.900

  13. Vessel Air Nipper Round Type without Lever (Pemotong Pneumatik)
    Mulai

    Rp4.699.900

    Vessel Air Nipper Round Type without Lever (Pemotong Pneumatik)
    atribut:
    • Air Pressure (MPa): 0,5-0,6
    • Hose Coupling: Rc1/8
  14. Vessel Air Nipper Blade Straight (Kepala Tang Potong)
    Mulai

    Rp2.199.900

    Vessel Air Nipper Blade Straight (Kepala Tang Potong)
    atribut:
    • Compatible for: GT-NY25, GT-NY25-6, GT-25S
    • Material: Special Alloy Steel
  15. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    BOSCH Heat Gun
    atribut:
    • Control Airflow: 3-Stage
    • K3L License: Yes
  16. Vessel Hand Held Air Nippers (Pemotong Pneumatik)
    Mulai

    Rp2.899.900

Daftar Harga air nipper Terbaru October 2026
NILE Air NipperRp3.099.900
Muromoto Tekko Air Nipper (Body Only)Rp5.599.900
Vessel Air nipper blade (horizontal single-edged/carbide)Rp5.799.900
Vessel F-type air nipper (Pemotong Pneumatik)Rp3.199.900
Vessel Air Nipper Standard Blade for Metal (Kepala Tang Potong)Rp789.900
Vessel Square Air Nippers (Pemotong Pneumatik)Rp2.399.900
Vessel Nippers for Plastic Air Thin Straight Blade (Tang Potong)Rp2.299.900
MINITOR Straight cord (7P)Rp1.299.900
Vessel Slide Air Nipper Vertical Pull Type (Pemotong Pneumatik)Rp4.799.900
TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)Rp109.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)